Rare Earth Magnet, Silver, White
Mfr # 07525
Zoro # G215079164
product price: $7.19
/pk 12, $0.60/eaKey Features
Diameter
1/4 in
Material
Neodymium
Color
Silver, White
Thickness
0.06 in
Nonmagnetic Side
Foam Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07525
Zoro #
G215079164
UPC #
095421075256
Country of Origin
China
Dimensions
Diameter
1/4 in
Thickness
0.06 in
Details
Material
Neodymium
Color
Silver, White
Item
Rare Earth Magnet
Nonmagnetic Side
Foam Adhesive
Magnetized Direction
Through Thickness
Shape
Round
Pull Force - Maximum
0.95 lbf
Neodymium Grade
35
Stability Temperature
176 Degrees F
Description
Neodymium Disc Magnets W/ Adhesive 12 Package Quantity
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.