Zoro Homepage

Rare Earth Magnet, Silver, White

  • Mfr # 07526

  • Zoro # G315079125


product price: $10.19
/pk 8, $1.27/ea

Key Features

Diameter
3/8 in
Material
Neodymium
Color
Silver, White
Thickness
0.06 in
Nonmagnetic Side
Foam Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07526
Zoro #
G315079125
UPC #
095421075263
Country of Origin
China

Dimensions

Diameter
3/8 in
Thickness
0.06 in

Details

Material
Neodymium
Color
Silver, White
Item
Rare Earth Magnet
Nonmagnetic Side
Foam Adhesive
Pull Force - Maximum
1.68 lbf
Magnetized Direction
Through Thickness
Neodymium Grade
35
Shape
Round
Stability Temperature
176 Degrees F

Description

Neodymium Disc Magnets W/ Adhesive 8 Package Quantity

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.