Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rare Earth Magnet, Silver, White

  • Mfr # FTS50

  • Zoro # G115231358


product price: $0.60
/ea

Key Features

Diameter
1/2 in
Material
Neodymium
Color
Silver, White
Thickness
0.06 in
Neodymium Grade
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS50
Zoro #
G115231358
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/2 in
Thickness
0.06 in

Details

Material
Neodymium
Color
Silver, White
Item
Rare Earth Magnet
Neodymium Grade
35
Magnetized Direction
Through Thickness
Shape
Round
Pull Force - Maximum
2.45 lbf
Stability Temperature
176 Degrees F

Description

Steel Disc w/ Film Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.