Rare Earth Magnet, Steel
Mfr # 7587
Zoro # G615093692
product price: $10.49
/eaKey Features
Material
Neodymium
Color
Silver
Pull Force - Maximum
45 lbf
Overall Length
2 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7587
Zoro #
G615093692
UPC #
095421075874
Country of Origin
China
Dimensions
Overall Length
2 in
Thickness
0.2 in
Overall Height
1 29/32 in
Diameter
1 1/8 in
Overall Width
1 1/8 in
Details
Item
Rare Earth Magnet
Material
Neodymium
Color
Silver
Pull Force - Maximum
45 lbf
Shape
Round
Neodymium Grade
35
Stability Temperature
176 Degrees F
Magnetized Direction
Through Thickness
Features
Encased with Clip
Nonmagnetic Side
Weak Magnet
Casing Material
Steel
Description
Neodymium Magnetic Carabiner Hook
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.