Zoro Homepage

Rare Earth Magnet, Steel

  • Mfr # MHHH07548BX

  • Zoro # G715226631


product price: $15.39
/ea

Key Features

Material
Neodymium, Rubber, Steel
Color
Blue, Silver
Overall Length
3 in
Overall Height
3 3/32 in
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHHH07548BX
Zoro #
G715226631
UPC #
095421004164
Country of Origin
China

Dimensions

Overall Length
3 in
Overall Height
3 3/32 in
Thickness
0.5 in
Diameter
1 1/2 in
Overall Width
1 3/4 in

Details

Item
Rare Earth Magnet
Material
Neodymium, Rubber, Steel
Color
Blue, Silver
Shape
Round
Pull Force - Maximum
65 lbf
Neodymium Grade
48
Stability Temperature
176 Degrees F
Casing Material
Steel
Features
Encased with Hook
Magnetized Direction
Through Thickness
Nonmagnetic Side
Weak Magnet

Description

Super Blue Swinging Magnetic Hook

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.