Zoro Homepage

Rare Earth Magnet, Steel

  • Mfr # MHHH07589BX

  • Zoro # G115093697


product price: $10.59
/ea

Key Features

Material
Plastic, Neodymium
Color
Silver
Pull Force - Maximum
40 lbf
Shape
Round
Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHHH07589BX
Zoro #
G115093697
UPC #
095421002009
Country of Origin
China

Dimensions

Diameter
1 1/8 in
Thickness
0.21 in
Overall Height
1 1/2 in

Details

Item
Rare Earth Magnet
Material
Plastic, Neodymium
Color
Silver
Pull Force - Maximum
40 lbf
Shape
Round
Neodymium Grade
35
Magnetized Direction
Through Thickness
Stability Temperature
176 Degrees F
Casing Material
Steel
Features
Encased with Hook
Nonmagnetic Side
Weak Magnet

Description

Neodymium Swinging Magnetic Hook

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.