Zoro Homepage

Rare Earth Magnet, Steel

  • Mfr # NA011200NBX

  • Zoro # G015227116


product price: $12.59
/ea

Key Features

Diameter
1 1/2 in
Material
Neodymium
Color
Silver
Casing Material
Steel
Thickness
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA011200NBX
Zoro #
G015227116
UPC #
095421009589
Country of Origin
China

Dimensions

Diameter
1 1/2 in
Thickness
0.22 in
Overall Height
1 5/32 in
Inside Diameter - Maximum
15/16 in

Details

Material
Neodymium
Color
Silver
Casing Material
Steel
Item
Rare Earth Magnet
Nonmagnetic Side
Weak Magnet
Features
Encased with Hook
Shape
Round
Neodymium Grade
35
Magnetized Direction
Through Thickness
Pull Force - Maximum
35 lbf
Stability Temperature
176 Degrees F

Description

Neodymium Magnetic Keyring

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.