Zoro Homepage

Rare Earth Magnet, Steel

  • Mfr # NAC025000NBX

  • Zoro # G115227122


product price: $67.19
/ea

Key Features

Diameter
2 1/2 in
Material
Neodymium, Steel
Color
Silver
Casing Material
Steel
Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAC025000NBX
Zoro #
G115227122
UPC #
095421002412
Country of Origin
China

Dimensions

Diameter
2 1/2 in
Thickness
0.625 in
Tap Size
0.406"
Inside Diameter - Maximum
13/32 in

Details

Material
Neodymium, Steel
Color
Silver
Casing Material
Steel
Item
Rare Earth Magnet
Features
Encased
Nonmagnetic Side
Weak Magnet
Resistance Properties
Corrosion-Resistant
Neodymium Grade
42
Pull Force - Maximum
203 lbf
Shape
Round
Magnetized Direction
Through Thickness
Stability Temperature
176 Degrees F

Description

Neodymium Countersunk Round Assembly

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.