
Rare Earth Magnet, Steel
Mfr # NACK078
Zoro # G515093631
product price: $4.05
/eaKey Features
Material
Neodymium
Color
Silver
Diameter
25/32 in
Resistance Properties
Corrosion-Resistant
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NACK078
Zoro #
G515093631
UPC #
095421004379
Country of Origin
China
Dimensions
Diameter
25/32 in
Overall Height
1 1/2 in
Thickness
0.285 in
Details
Item
Rare Earth Magnet
Material
Neodymium
Color
Silver
Resistance Properties
Corrosion-Resistant
Shape
Round
Pull Force - Maximum
28 lbf
Neodymium Grade
42
Magnetized Direction
Through Thickness
Features
Encased with Hook
Nonmagnetic Side
Weak Magnet
Casing Material
Steel
Stability Temperature
176 Degrees F
Description
Grade 42 Neodymium Magnetic Hook
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.