Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rare Earth Magnet, Steel

  • Mfr # NACK098

  • Zoro # G615093609


product price: $6.19
/ea

Key Features

Material
Neodymium
Color
Silver
Overall Height
1 3/4 in
Shape
Round
Diameter
63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NACK098
Zoro #
G615093609
UPC #
095421004386
Country of Origin
China

Dimensions

Overall Height
1 3/4 in
Diameter
63/64 in
Thickness
0.29 in

Details

Item
Rare Earth Magnet
Material
Neodymium
Color
Silver
Shape
Round
Neodymium Grade
42
Pull Force - Maximum
55 lbf
Resistance Properties
Corrosion-Resistant
Stability Temperature
176 Degrees F
Casing Material
Steel
Nonmagnetic Side
Weak Magnet
Magnetized Direction
Through Thickness
Features
Encased with Hook

Description

Grade 42 Neodymium Magnetic Hook

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.