Zoro Homepage

Rare Earth Magnet, Steel

  • Mfr # RB20BL-NEOBX

  • Zoro # G115093680


product price: $5.19
/ea

Key Features

Diameter
1 1/4 in
Material
Neodymium, Rubber, Steel
Color
Blue, Silver
Casing Material
Steel
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB20BL-NEOBX
Zoro #
G115093680
UPC #
095421008445
Country of Origin
China

Dimensions

Diameter
1 1/4 in
Thickness
0.2 in
Tap Size
0.138"
Inside Diameter - Maximum
19/64 in

Details

Material
Neodymium, Rubber, Steel
Color
Blue, Silver
Casing Material
Steel
Item
Rare Earth Magnet
Nonmagnetic Side
Weak Magnet
Features
Encased
Neodymium Grade
35
Pull Force - Maximum
40 lbf
Shape
Round
Stability Temperature
176 Degrees F
Magnetized Direction
Through Thickness

Description

Neodymium Round Base Magnet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.