Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RcsdDnlitKit, 4in, 50W, NoBulb, Flat, NewCon

  • Mfr # 10F239

  • Zoro # G6089447


product price: $33.25
/ea

Key Features

Item - Recessed Down Light
Traditional Recessed Down Light Kit
Nominal Aperture Size
4 in
Trim Style - Recessed Down Light
Baffle
Fixture Type - Recessed Down Light
New Construction
Trim Color - Recessed Down Light
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F239
Zoro #
G6089447
UPC #
190735564691
Country of Origin
China

Dimensions

Nominal Aperture Size
4 in
Height
8 in
Width
7 1/2 in
Length
13 7/8 in
Nominal Size
4 in
Overall Height
8 in
Outside Diameter
4 5/16 in
Overall Length
13 7/8 in

Details

Item - Recessed Down Light
Traditional Recessed Down Light Kit
Trim Style - Recessed Down Light
Baffle
Fixture Type - Recessed Down Light
New Construction
Trim Color - Recessed Down Light
White
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
50.0
Reflector or Baffle Color
White Baffle
Voltage - Recessed Down Light
120V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Suggested Lamp Type - Recessed Down Light
MR16
Lighting Technology
Halogen
Actual O.D.
4 5/16 in
Lamp Voltage - Recessed Down Light
120V AC
Description/Special Features
4" Incandescent
Voltage
120V AC
Ceiling Opening Required - Recessed Down Light
4 1/2 in
Fixture Type
New Construction
Number of Lamps
1
Housing Material
Aluminum, Steel
Suggested Lamp Item No.
10J378
Item
Recessed Down Light Kit
Standards
cULus Listed
Ceiling Slope Ratio
Not Available
Light Output
Not Available
Ceiling Type
Flat Ceiling
Color Rendering Index
Not Available
Ceiling Opening Required
4 1/2 in
Trim Color
White
Trim Style
Baffle
Suggested Bulb Type
MR16
Maximum Wattage
50 W
Airtight
Not Available
Color Temperature
Not Available
IC Rating
IC
Shop By
Closeouts

Description

Recessed Down Light Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 4 in, Maximum Wattage 50 W, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Voltage 120V AC, Overall Height 8 in, Lighting Technology Halogen, IC Rating IC, Airtight Not Applicable, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Baffle, Outside Diameter 4 5/16 in, Ceiling Opening Required 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.