Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, 131 mm H, Clear, PK250

  • Mfr # 33408-BULK

  • Zoro # G3019013


product price: $345.99
/pk 250, $1.38/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33408-BULK
Zoro #
G3019013
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
43-415 mm
Overall Height - Metric
131 mm
Minimum Screw Closure Size
43 mm
Neck Inside Diameter - Metric
33 mm
Body Diameter - Metric
60 mm
Mouth Size
Wide

Details

Item
Reagent Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Standards
FDA CFR 21
Special Features
Leakproof Closure with Integrated Seal Ring
Capacity - English
8 fl oz
Basic Material
Plastic
Body Material
HDPE
Body Color
Clear
Closure Included
Yes
Numbers of Bottles Included
12
Graduated
No
Bottle Type
Reagent
Clarity
Transparent
Closure Liner Material
Unlined
Closure Color
Clear
Capacity - Metric
250 mL
USP Specification
Type VI
Closure Type
Screw On

Description

UniStore Wide Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.