Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, 133 mm H, Clear, PK250

  • Mfr # 33403-BULK

  • Zoro # G3012205


product price: $250.99
/pk 250, $1.00/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33403-BULK
Zoro #
G3012205
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
24-415 mm
Neck Inside Diameter - Metric
18 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow
Overall Height - Metric
133 mm
Body Diameter - Metric
62 mm

Details

Item
Reagent Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Standards
FDA CFR 21
Special Features
Leakproof Closure with Integrated Seal Ring
Bottle Type
Reagent
Capacity - English
8 fl oz
Closure Color
Clear
Numbers of Bottles Included
12
Body Material
HDPE
Capacity - Metric
250 mL
Clarity
Transparent
Graduated
No
Body Color
Clear
Basic Material
Plastic
USP Specification
Type VI
Closure Included
Yes
Closure Liner Material
Unlined
Closure Type
Screw On

Description

UniStore Narrow Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.