Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, 168 mm H, Clear, PK125

  • Mfr # 33409-BULK

  • Zoro # G3011408


product price: $304.99
/pk 125, $2.44/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Screw Closure Size
53-415 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33409-BULK
Zoro #
G3011408
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
53-415 mm
Overall Height - Metric
168 mm
Neck Inside Diameter - Metric
43 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide
Body Diameter - Metric
72 mm

Details

Item
Reagent Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Standards
FDA CFR 21
Special Features
Leakproof Closure with Integrated Seal Ring
Pre-Cleaned
None
Closure Included
Yes
Basic Material
Plastic
Closure Color
Clear
Bottle Type
Reagent
USP Specification
Type VI
Graduated
No
Closure Liner Material
Unlined
Capacity - Metric
500 mL
Body Material
HDPE
Body Color
Clear
Numbers of Bottles Included
12
Clarity
Transparent
Capacity - English
16.9 fl oz
Closure Type
Screw On

Description

UniStore Wide Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.