Zoro Homepage

Reagent Bottle, 199 mm H, Clear, PK50

  • Mfr # 33410-BULK

  • Zoro # G3023624


product price: $134.99
/pk 50, $2.70/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Capacity
1000 mL
Screw Closure Size
63-415 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33410-BULK
Zoro #
G3023624
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
63-415 mm
Overall Height - Metric
199 mm
Minimum Screw Closure Size
63 mm
Body Diameter - Metric
90 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
53 mm

Details

Item
Reagent Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Capacity
1000 mL
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Special Features
Leakproof Closure with Integrated Seal Ring
Standards
FDA CFR 21
Graduated
No
Bottle Type
Reagent
Closure Color
Clear
Body Color
Clear
Body Material
HDPE
Capacity - Metric
1 L
Closure Included
Yes
Capacity - English
32 fl oz
Clarity
Transparent
Numbers of Bottles Included
6
Basic Material
Plastic
Closure Liner Material
Unlined
USP Specification
Type VI
Closure Type
Screw On

Description

UniStore Wide Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.