Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, 216 mm H, Clear, PK50

  • Mfr # 33405-BULK

  • Zoro # G3011514


product price: $129.99
/pk 50, $2.60/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Capacity
1000 mL
Screw Closure Size
38-430 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33405-BULK
Zoro #
G3011514
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
38-430 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
92 mm
Neck Inside Diameter - Metric
27 mm
Overall Height - Metric
216 mm
Mouth Size
Narrow

Details

Item
Reagent Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Capacity
1000 mL
Special Features
Leakproof Closure with Integrated Seal Ring
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Standards
FDA CFR 21
Basic Material
Plastic
USP Specification
Type VI
Capacity - English
32 fl oz
Capacity - Metric
1 L
Closure Liner Material
Unlined
Closure Included
Yes
Numbers of Bottles Included
6
Bottle Type
Reagent
Body Color
Clear
Clarity
Transparent
Body Material
HDPE
Graduated
No
Closure Color
Clear
Closure Type
Screw On

Description

UniStore Narrow Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.