Zoro Homepage

Reagent Bottle, Amber, Narrow, 30 mL, PK8

  • Mfr # 5YHG2

  • Zoro # G0307002


product price: $23.29
/pk 8, $2.91/ea

Key Features

Closure Material
Glass
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHG2
Zoro #
G0307002
UPC #
190735560334
Country of Origin
China

Dimensions

Diameter
38 mm
Labware Height - English
31 in
Labware Height - Metric
80 mm
Height
80mm
Overall Height - Metric
80 mm
Mouth Size
Narrow
Body Diameter - Metric
38 mm
Neck Inside Diameter - Metric
17 mm

Details

Item
Reagent Bottle
Closure Material
Glass
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
30ml
Labware Nominal Capacity - English
1 oz
Graduation Range
Not Specified
Labware Clarity
Transparent
Labware Body Material
Glass
Labware Closure Liner Material
Unlined
Pre-Cleaned
None
Bottle/Jar Shape
Round
Labware Capacity - Metric
30 mL
Includes Closure
Yes
Bottle/Jar Type
Reagent
Glassware Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Labware Body Color
Amber
Labware Closure Type
Ground Stopper
Special Features
Amber Bottles Help to Protect Contents from UV Rays and are Ideal for Light-Sensitive Products, Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Labware Capacity - English
1 oz
Labware Closure Material
Glass
Standards
GB/T 11414-2007
Labware Nominal Capacity - Metric
30 mL
Labware Closure Color
Amber
Nominal Capacity - Metric
30 mL
Capacity - English
1 fl oz
Capacity - Metric
30 mL
Clarity
Transparent
Graduated
No
Includes Label
No
Body Material
Glass
Basic Material
Glass
Nominal Capacity - English
1 oz
Body Color
Amber
Bottle Type
Reagent
Closure Liner Material
Unlined
Closure Type
Ground Stopper
Closure Included
Yes
Closure Color
Amber

Description

Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 38 mm, Bottle Type Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 80 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Amber, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.