Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, Amber, Narrow, 60 mL, PK8

  • Mfr # 5YHG3

  • Zoro # G0994183


product price: $26.69
/pk 8, $3.34/ea

Key Features

Closure Material
Glass
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHG3
Zoro #
G0994183
UPC #
190735560341
Country of Origin
China

Dimensions

Diameter
46 mm
Labware Height - English
33 in
Height
85mm
Labware Height - Metric
85 mm
Overall Height - Metric
85 mm
Neck Inside Diameter - Metric
18 mm
Body Diameter - Metric
46 mm
Mouth Size
Narrow

Details

Item
Reagent Bottle
Closure Material
Glass
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
60mL
Labware Closure Type
Ground Stopper
Labware Closure Color
Amber
Labware Body Material
Glass
Bottle/Jar Type
Reagent
Standards
GB/T 11414-2007
Labware Clarity
Transparent
Labware Basic Material
Glass
Includes Closure
Yes
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
60 mL
Glassware Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Closure Material
Glass
Labware Nominal Capacity - English
2 oz
Labware Capacity - English
2 oz
Labware Body Color
Amber
Special Features
Amber Bottles Help to Protect Contents from UV Rays and are Ideal for Light-Sensitive Products, Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Labware Nominal Capacity - Metric
60 mL
Bottle/Jar Shape
Round
Pre-Cleaned
None
Capacity - Metric
60 mL
Bottle Type
Reagent
Closure Included
Yes
Graduated
No
Closure Type
Ground Stopper
Capacity - English
2 fl oz
Nominal Capacity - Metric
60 mL
Clarity
Transparent
Body Material
Glass
Body Color
Amber
Closure Liner Material
Unlined
Nominal Capacity - English
2 oz
Includes Label
No
Basic Material
Glass
Closure Color
Amber

Description

Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 46 mm, Bottle Type Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 85 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Amber, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.