Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, Amber, Wide, 60 mL, PK8

  • Mfr # 5YHJ0

  • Zoro # G0717333


product price: $26.59
/pk 8, $3.32/ea

Key Features

Closure Material
Glass
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHJ0
Zoro #
G0717333
UPC #
190735560471
Country of Origin
China

Dimensions

Diameter
46 mm
Labware Height - Metric
85 mm
Labware Height - English
33 in
Height
85mm
Overall Height - Metric
85 mm
Body Diameter - Metric
46 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
27 mm

Details

Item
Reagent Bottle
Closure Material
Glass
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
60mL
Labware Capacity - Metric
60 mL
Labware Clarity
Transparent
Pre-Cleaned
None
Bottle/Jar Shape
Round
Bottle/Jar Type
Reagent
Labware Closure Type
Ground Stopper
Labware Body Color
Amber
Labware Closure Material
Glass
Graduation Range
Not Specified
Labware Nominal Capacity - English
2 oz
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
60 mL
Glassware Class
Not Rated
Includes Closure
Yes
Standards
HDPE- Drug Master File listed, USP class VI passed, Comply with FDA -21 CFR and European pharmacopeia etc.
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
2 oz
Labware Closure Liner Material
Unlined
Special Features
Amber Bottles Help to Protect Contents from UV Rays and are Ideal for Light-Sensitive Products, Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Labware Closure Color
Amber
Labware Body Material
Glass
Body Color
Amber
Closure Type
Stopper
Closure Color
Amber
Nominal Capacity - Metric
60 mL
Clarity
Transparent
Basic Material
Glass
Graduated
No
Bottle Type
Reagent
Body Material
Glass
Closure Included
Yes
Closure Liner Material
Unlined
Capacity - Metric
60 mL
Includes Label
No
Nominal Capacity - English
2 oz
Capacity - English
2 fl oz

Description

Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 46 mm, Bottle Type Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 85 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Amber, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.