Reagent Bottle, HDPE, 100.5 mm H, PK12
- Mfr # 33601
- Zoro # G922761130
product price:Â
$
16.19
/pk of 12, $1.35/ea
Key Features
Overall Depth - Metric
50.5 mm
Standards
FDA CFR 21
Bottle Type
Reagent
USP Specification
Type I
Numbers of Bottles Included
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33601
- Zoro #
- G922761130
- UPC #
- 840287258806
- Country of Origin
- India
Dimensions
- Overall Depth - Metric
- 50.5 mm
- Neck Inside Diameter - Metric
- 28 mm
- Mouth Size
- Wide
- Screw Closure Size
- 37 mm
- Overall Width - Metric
- 50.5 mm
- Overall Height - Metric
- 100.5 mm
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 175 mL, Capacity - English 6 fl oz, Overall Height - Metric 100.5 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 37 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.