Reagent Bottle, HDPE, 101 mm H, PK12
- Mfr # 33402
- Zoro # G422760411
product price:Â
$
20.79
/pk of 12, $1.73/ea
Key Features
Closure Included
Yes
Bottle Type
Reagent
Special Features
Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
Clarity
Translucent
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33402
- Zoro #
- G422760411
- UPC #
- 840287225457
- Country of Origin
- India
- Closure Included
- Yes
- Bottle Type
- Reagent
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Clarity
- Translucent
- Shape
- Round
- Closure Color
- Colorless
- Capacity - Metric
- 125 mL
- Closure Type
- Screw-On
- Individually Wrapped
- Not Individually Wrapped
- USP Specification
- Type I
- Basic Material
- Plastic
- Body Material
- HDPE
- Autoclavable
- No
- Graduated
- No
- Capacity - English
- 4 fl oz
- Closure Liner Material
- Unlined
- Body Color
- Colorless
- Closure Material
- Polypropylene
- Item
- Reagent Bottle
- Numbers of Bottles Included
- 12
- ASTM Specification
- E438
- Standards
- FDA CFR 21
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 24-415 mm
- Overall Height - Metric
- 101 mm
- Mouth Size
- Narrow
- Minimum Screw Closure Size
- 24 mm
- Neck Inside Diameter - Metric
- 18 mm
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 101 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.