Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, HDPE, 125 mL, PK500

  • Mfr # 33402-BULK

  • Zoro # G6145511


product price: $281.99
/pk 500, $0.56/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Leakproof Closure with Integrated Seal Ring
Standards
FDA CFR 21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33402-BULK
Zoro #
G6145511
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
24-415 mm
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
52 mm
Mouth Size
Narrow
Overall Height - Metric
101 mm
Neck Inside Diameter - Metric
18 mm

Details

Item
Reagent Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Leakproof Closure with Integrated Seal Ring
Standards
FDA CFR 21
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Closure Color
Clear
Numbers of Bottles Included
12
USP Specification
Type VI
Capacity - Metric
125 mL
Body Material
HDPE
Closure Liner Material
Unlined
Closure Included
Yes
Capacity - English
4 fl oz
Clarity
Transparent
Body Color
Clear
Graduated
No
Basic Material
Plastic
Bottle Type
Reagent
Closure Type
Screw On

Description

UniStore Narrow Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.