Reagent Bottle, HDPE, 133 mm H, PK12
- Mfr # 33403
- Zoro # G422760404
product price:Â
$
28.95
/pk of 12, $2.41/ea
Key Features
USP Specification
Type I
Graduated
No
Numbers of Bottles Included
12
Screw Closure Size
24-415 mm
Neck Inside Diameter - Metric
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33403
- Zoro #
- G422760404
- UPC #
- 840287225464
- Country of Origin
- India
Dimensions
- Screw Closure Size
- 24-415 mm
- Neck Inside Diameter - Metric
- 18 mm
- Overall Height - Metric
- 133 mm
- Mouth Size
- Narrow
- Minimum Screw Closure Size
- 24 mm
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.