Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, HDPE, 199 mm H, PK6
- Mfr # 33410
- Zoro # G122761138
product price:Â
$
28.15
/pk of 6, $4.69/ea
Key Features
Individually Wrapped
Not Individually Wrapped
Screw Closure Size
63-415 mm
Mouth Size
Wide
USP Specification
Type I
Bottle Type
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33410
- Zoro #
- G122761138
- UPC #
- 840287225600
- Country of Origin
- India
- Individually Wrapped
- Not Individually Wrapped
- USP Specification
- Type I
- Bottle Type
- Reagent
- Capacity - Metric
- 1 L
- Numbers of Bottles Included
- 6
- Standards
- FDA CFR 21
- Closure Color
- Colorless
- Closure Type
- Screw-On
- Item
- Reagent Bottle
- Closure Included
- Yes
- Shape
- Round
- Closure Material
- Polypropylene
- Basic Material
- Plastic
- Graduated
- No
- Capacity - English
- 32 fl oz
- Closure Liner Material
- Unlined
- Clarity
- Translucent
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Body Color
- Colorless
- ASTM Specification
- E438
- Autoclavable
- No
- Body Material
- HDPE
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 63-415 mm
- Mouth Size
- Wide
- Neck Inside Diameter - Metric
- 53 mm
- Minimum Screw Closure Size
- 63 mm
- Overall Height - Metric
- 199 mm
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.