Reagent Bottle, HDPE, 216 mm H, PK6
- Mfr # 33405
- Zoro # G722761385
product price:Â
$
26.95
/pk of 6, $4.49/ea
Key Features
USP Specification
Type I
Minimum Screw Closure Size
38 mm
Individually Wrapped
Not Individually Wrapped
Closure Liner Material
Unlined
Overall Height - Metric
216 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33405
- Zoro #
- G722761385
- UPC #
- 840287225488
- Country of Origin
- India
Dimensions
- Minimum Screw Closure Size
- 38 mm
- Overall Height - Metric
- 216 mm
- Neck Inside Diameter - Metric
- 27 mm
- Screw Closure Size
- 38-430 mm
- Mouth Size
- Narrow
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 216 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.