Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, HDPE, 245 mm H
- Mfr # 33412
- Zoro # G022760903
product price:Â
$
6.89
/ea
Key Features
Overall Height - Metric
245 mm
USP Specification
Type I
ASTM Specification
E438
Basic Material
Plastic
Capacity - Metric
2 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33412
- Zoro #
- G022760903
- UPC #
- 840287242119
- Country of Origin
- India
- USP Specification
- Type I
- ASTM Specification
- E438
- Basic Material
- Plastic
- Capacity - Metric
- 2 L
- Closure Liner Material
- Unlined
- Graduated
- No
- Numbers of Bottles Included
- 1
- Individually Wrapped
- Not Individually Wrapped
- Body Color
- Colorless
- Closure Material
- Polypropylene
- Closure Type
- Screw-On
- Autoclavable
- No
- Standards
- FDA CFR 21
- Body Material
- HDPE
- Bottle Type
- Reagent
- Clarity
- Translucent
- Shape
- Round
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Closure Color
- Colorless
- Item
- Reagent Bottle
- Closure Included
- Yes
- Capacity - English
- 68 fl oz
- Front Closure
- Screw-On
Dimensions
- Overall Height - Metric
- 245 mm
- Neck Inside Diameter - Metric
- 88 mm
- Screw Closure Size
- 100-415 mm
- Mouth Size
- Wide
- Minimum Screw Closure Size
- 100 mm
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 2 L, Capacity - English 68 fl oz, Overall Height - Metric 245 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 100-415 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.