Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, HDPE, 500 mL, PK125

  • Mfr # 33404-BULK

  • Zoro # G6145496


product price: $146.99
/pk 125, $1.18/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
FDA CFR 21
Screw Closure Size
28-415 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33404-BULK
Zoro #
G6145496
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
28-415 mm
Body Diameter - Metric
74 mm
Mouth Size
Narrow
Minimum Screw Closure Size
28 mm
Neck Inside Diameter - Metric
21 mm
Overall Height - Metric
170 mm

Details

Item
Reagent Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
FDA CFR 21
Sterile/Non-Sterile
Non-Sterile
Special Features
Leakproof Closure with Integrated Seal Ring
Pre-Cleaned
None
Closure Color
Clear
Capacity - English
16.9 fl oz
Closure Liner Material
Unlined
Basic Material
Plastic
Capacity - Metric
500 mL
Closure Included
Yes
Body Color
Clear
Clarity
Transparent
USP Specification
Type VI
Numbers of Bottles Included
12
Bottle Type
Reagent
Graduated
No
Body Material
HDPE
Closure Type
Screw On

Description

UniStore Narrow Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.