Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, HDPE, 82.6 mm H, PK12
- Mfr # 33600
- Zoro # G122760285
product price:Â
$
10.29
/pk of 12, $0.86/ea
Key Features
Closure Color
Colorless
USP Specification
Type I
Graduated
No
Neck Inside Diameter - Metric
21 mm
Closure Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33600
- Zoro #
- G122760285
- UPC #
- 840287258790
- Country of Origin
- India
- Closure Color
- Colorless
- USP Specification
- Type I
- Graduated
- No
- Closure Included
- Yes
- Closure Material
- Polypropylene
- Individually Wrapped
- Not Individually Wrapped
- Closure Type
- Screw-On
- Shape
- Square
- Basic Material
- Plastic
- Numbers of Bottles Included
- 12
- Body Color
- Colorless
- Standards
- FDA CFR 21
- Capacity - English
- 2 fl oz
- Body Material
- HDPE
- Bottle Type
- Reagent
- Clarity
- Translucent
- Capacity - Metric
- 60 mL
- ASTM Specification
- E438
- Special Features
- Chemical-Resistant, Leakproof Closure
- Autoclavable
- No
- Item
- Reagent Bottle
- Closure Liner Material
- Unlined
- Front Closure
- Screw-On
Dimensions
- Neck Inside Diameter - Metric
- 21 mm
- Screw Closure Size
- 27.5 mm
- Overall Width - Metric
- 36 mm
- Overall Height - Metric
- 82.6 mm
- Overall Depth - Metric
- 36 mm
- Mouth Size
- Wide
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 82.6 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 27.5 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.