Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, HDPE, 99 mm H, PK12
- Mfr # 33407
- Zoro # G222760796
product price:Â
$
20.79
/pk of 12, $1.73/ea
Key Features
USP Specification
Type I
ASTM Specification
E438
Body Material
HDPE
Closure Material
Polypropylene
Closure Liner Material
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33407
- Zoro #
- G222760796
- UPC #
- 840287225570
- Country of Origin
- India
Dimensions
- Minimum Screw Closure Size
- 38 mm
- Neck Inside Diameter - Metric
- 28 mm
- Mouth Size
- Wide
- Overall Height - Metric
- 99 mm
- Screw Closure Size
- 38-415 mm
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.