Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, PP, 101mm H, PK12
- Mfr # 33302
- Zoro # G722761156
product price:Â
$
20.79
/pk of 12, $1.73/ea
Key Features
Capacity - Metric
125 mL
Closure Type
Screw-On
Neck Inside Diameter - Metric
18 mm
Minimum Screw Closure Size
24 mm
Standards
FDA CFR 21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33302
- Zoro #
- G722761156
- UPC #
- 840287225525
- Country of Origin
- India
- Capacity - Metric
- 125 mL
- Closure Type
- Screw-On
- Standards
- FDA CFR 21
- Numbers of Bottles Included
- 12
- Individually Wrapped
- Not Individually Wrapped
- USP Specification
- Type I
- Body Color
- Colorless
- Shape
- Round
- Clarity
- Translucent
- Basic Material
- Plastic
- Closure Color
- Colorless
- Closure Included
- Yes
- Graduated
- No
- Bottle Type
- Reagent
- Autoclavable
- Yes
- Item
- Reagent Bottle
- Closure Material
- Polypropylene
- Body Material
- Polypropylene
- ASTM Specification
- E438
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Capacity - English
- 4 fl oz
- Closure Liner Material
- Unlined
- Front Closure
- Screw-On
Dimensions
- Neck Inside Diameter - Metric
- 18 mm
- Minimum Screw Closure Size
- 24 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 101 mm
- Screw Closure Size
- 24-415 mm
Description
Reagent Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 101 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.