Reagent Bottle, PP, 131mm H, PK250
- Mfr # 33308-BULK
- Zoro # G3019537
product price:Â
$
361.99
/pk of 250, $1.45/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33308-BULK
- Zoro #
- G3019537
- UPC #
- -
- Country of Origin
- India
- Item
- Reagent Bottle
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Shape
- Round
- Pre-Cleaned
- None
- Sterile/Non-Sterile
- Non-Sterile
- Special Features
- Leakproof Closure with Integrated Seal Ring
- Standards
- FDA CFR 21
- Numbers of Bottles Included
- 250
- USP Specification
- Type VI
- Graduated
- No
- Closure Included
- Yes
- Capacity - Metric
- 250 mL
- Closure Liner Material
- Unlined
- Clarity
- Translucent
- Bottle Type
- Reagent
- Capacity - English
- 8 fl oz
- Closure Color
- Colorless
- Basic Material
- Plastic
- Body Material
- Polypropylene
- Body Color
- Colorless
- Closure Type
- Screw-On
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 43-415 mm
- Minimum Screw Closure Size
- 43 mm
- Body Diameter - Metric
- 62 mm
- Neck Inside Diameter - Metric
- 33 mm
- Overall Height - Metric
- 131 mm
- Mouth Size
- Wide
Description
UniStore Wide Mouth, PP, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.