Shop ZORO SELECT

Reagent Bottle, PP, 133mm H, PK250

  • Mfr # 33303-BULK
  • Zoro # G3010902

product price: 
$
265.99
/pk of 250, $1.06/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Standards
FDA CFR 21
Pre-Cleaned
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33303-BULK
Zoro #
G3010902
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
24-415 mm
Minimum Screw Closure Size
24 mm
Overall Height - Metric
133 mm
Neck Inside Diameter - Metric
18 mm
Body Diameter - Metric
62 mm
Mouth Size
Narrow

Details

Item
Reagent Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Standards
FDA CFR 21
Pre-Cleaned
None
Special Features
Leakproof Closure with Integrated Seal Ring
Sterile/Non-Sterile
Non-Sterile
Body Material
Polypropylene
Body Color
Colorless
USP Specification
Type VI
Clarity
Translucent
Closure Included
Yes
Numbers of Bottles Included
250
Basic Material
Plastic
Graduated
No
Closure Color
Colorless
Capacity - English
8 fl oz
Bottle Type
Reagent
Closure Liner Material
Unlined
Capacity - Metric
250 mL
Closure Type
Screw-On
Individually Wrapped
Not Individually Wrapped

Description

UniStore Narrow Mouth, PP, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.