Reagent Bottle, PP, 170mm H, PK12
- Mfr # 33304
- Zoro # G222760628
product price:Â
$
35.95
/pk of 12, $3.00/ea
Key Features
Mouth Size
Narrow
Capacity - Metric
500 mL
Capacity - English
16 fl oz
Special Features
Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
Minimum Screw Closure Size
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33304
- Zoro #
- G222760628
- UPC #
- 840287225549
- Country of Origin
- India
Dimensions
- Mouth Size
- Narrow
- Minimum Screw Closure Size
- 28 mm
- Screw Closure Size
- 28-415 mm
- Overall Height - Metric
- 170 mm
- Neck Inside Diameter - Metric
- 21 mm
Description
Reagent Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 170 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.