Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, PP, 216mm H, PK50
- Mfr # 33305-BULK
- Zoro # G3021698
product price:Â
$
136.99
/pk of 50, $2.74/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Capacity
1000 mL
Standards
FDA CFR 21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33305-BULK
- Zoro #
- G3021698
- UPC #
- -
- Country of Origin
- India
Dimensions
- Screw Closure Size
- 38-430 mm
- Minimum Screw Closure Size
- 38 mm
- Neck Inside Diameter - Metric
- 27 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 216 mm
- Body Diameter - Metric
- 94 mm
Description
UniStore Narrow Mouth, PP, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.