Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, PP, 240mm H, PK6
- Mfr # BNMP2L-PK/6
- Zoro # G322760481
product price:Â
$
107.99
/pk of 6, $18.00/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Closure Type
Screw-On
ASTM Specification
E438
Shape
Round
USP Specification
Type I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNMP2L-PK/6
- Zoro #
- G322760481
- UPC #
- 840287237887
- Country of Origin
- India
Dimensions
- Overall Height - Metric
- 240 mm
- Body Diameter - Metric
- 99 mm
- Mouth Size
- Narrow
Description
Reagent Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric 99 mm, Bottle Type Reagent, Capacity - Metric 2 L, Capacity - English 64 fl oz, Overall Height - Metric 240 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.