Reagent Bottle, PP, 62mm H, PK12
- Mfr # 33254
- Zoro # G622761294
product price:Â
$
8.45
/pk of 12, $0.70/ea
Key Features
Standards
FDA CFR 21
Closure Included
Yes
Screw Closure Size
20-415 mm
Closure Material
Polypropylene
Mouth Size
Narrow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33254
- Zoro #
- G622761294
- UPC #
- 840287225501
- Country of Origin
- India
- Standards
- FDA CFR 21
- Closure Included
- Yes
- Closure Material
- Polypropylene
- Bottle Type
- Reagent
- ASTM Specification
- E438
- Autoclavable
- Yes
- Capacity - Metric
- 30 mL
- Capacity - English
- 1 fl oz
- USP Specification
- Type I
- Numbers of Bottles Included
- 12
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Body Material
- Polypropylene
- Shape
- Round
- Basic Material
- Plastic
- Clarity
- Translucent
- Closure Liner Material
- Unlined
- Closure Color
- Colorless
- Closure Type
- Screw-On
- Individually Wrapped
- Not Individually Wrapped
- Body Color
- Colorless
- Graduated
- No
- Item
- Reagent Bottle
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 20-415 mm
- Mouth Size
- Narrow
- Minimum Screw Closure Size
- 20 mm
- Neck Inside Diameter - Metric
- 14 mm
- Overall Height - Metric
- 62 mm
Description
Reagent Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 62 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.