Reagent Bottle, PP, 85mm H, PK500
- Mfr # 33301-BULK
- Zoro # G3020228
product price:Â
$
306.99
/pk of 500, $0.61/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Standards
FDA CFR 21
Screw Closure Size
20-415 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33301-BULK
- Zoro #
- G3020228
- UPC #
- -
- Country of Origin
- India
- Item
- Reagent Bottle
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Shape
- Round
- Standards
- FDA CFR 21
- Sterile/Non-Sterile
- Non-Sterile
- Special Features
- Leakproof Closure with Integrated Seal Ring
- Pre-Cleaned
- None
- Clarity
- Translucent
- Bottle Type
- Reagent
- Numbers of Bottles Included
- 500
- USP Specification
- Type VI
- Basic Material
- Plastic
- Closure Color
- Colorless
- Closure Included
- Yes
- Capacity - Metric
- 60 mL
- Body Material
- Polypropylene
- Closure Liner Material
- Unlined
- Capacity - English
- 2 fl oz
- Body Color
- Colorless
- Graduated
- No
- Closure Type
- Screw-On
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 20-415 mm
- Overall Height - Metric
- 85 mm
- Neck Inside Diameter - Metric
- 14 mm
- Minimum Screw Closure Size
- 20 mm
- Body Diameter - Metric
- 40 mm
- Mouth Size
- Narrow
Description
UniStore Narrow Mouth, PP, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.