Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, PPCO, 115.5 mm H, PK12
- Mfr # 33607
- Zoro # G522761004
product price:Â
$
21.59
/pk of 12, $1.80/ea
Key Features
Closure Liner Material
Unlined
Closure Material
Polypropylene
Basic Material
Plastic
Closure Included
Yes
Overall Width - Metric
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33607
- Zoro #
- G522761004
- UPC #
- 840287258868
- Country of Origin
- India
- Closure Liner Material
- Unlined
- Closure Material
- Polypropylene
- Basic Material
- Plastic
- Closure Included
- Yes
- Capacity - Metric
- 250 mL
- Closure Color
- Colorless
- Numbers of Bottles Included
- 12
- Body Material
- PPCO
- Special Features
- Leakproof Closure, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Graduated
- No
- Autoclavable
- Yes
- USP Specification
- Type I
- Body Color
- Colorless
- ASTM Specification
- E438
- Shape
- Square
- Standards
- FDA CFR 21
- Clarity
- Translucent
- Individually Wrapped
- Not Individually Wrapped
- Closure Type
- Screw-On
- Bottle Type
- Reagent
- Capacity - English
- 8 fl oz
- Item
- Reagent Bottle
- Front Closure
- Screw-On
Dimensions
- Overall Width - Metric
- 60 mm
- Mouth Size
- Wide
- Screw Closure Size
- 42 mm
- Overall Depth - Metric
- 60 mm
- Overall Height - Metric
- 115.5 mm
- Neck Inside Diameter - Metric
- 34 mm
Description
Reagent Bottle, Body Color Colorless, Body Material PPCO, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 115.5 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 42 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.