Shop ZORO SELECT

Reagent Bottle, PPCO, 180.2 mm H, PK6

  • Mfr # 33609
  • Zoro # G322761143

product price: 
$
26.89
/pk of 6, $4.48/ea

Key Features

Body Material
PPCO
Overall Width - Metric
90.7 mm
USP Specification
Type I
Numbers of Bottles Included
6
Closure Liner Material
Unlined
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33609
Zoro #
G322761143
UPC #
840287258882
Country of Origin
India

Dimensions

Overall Width - Metric
90.7 mm
Overall Height - Metric
180.2 mm
Overall Depth - Metric
90.7 mm
Mouth Size
Wide
Screw Closure Size
61.5 mm
Neck Inside Diameter - Metric
52.5 mm

Details

Body Material
PPCO
USP Specification
Type I
Numbers of Bottles Included
6
Closure Liner Material
Unlined
Closure Included
Yes
Individually Wrapped
Not Individually Wrapped
Body Color
Colorless
Shape
Square
Special Features
Leakproof Closure, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
Autoclavable
Yes
ASTM Specification
E438
Standards
FDA CFR 21
Closure Color
Colorless
Graduated
No
Capacity - Metric
1 L
Capacity - English
32 fl oz
Clarity
Translucent
Basic Material
Plastic
Bottle Type
Reagent
Item
Reagent Bottle
Closure Material
Polypropylene
Closure Type
Screw-On
Front Closure
Screw-On

Description

Reagent Bottle, Body Color Colorless, Body Material PPCO, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 180.2 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 61.5 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.