Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, PPCO, 82.6 mm H, PK12
- Mfr # 33605
- Zoro # G822761384
product price:Â
$
10.29
/pk of 12, $0.86/ea
Key Features
Closure Type
Screw-On
Neck Inside Diameter - Metric
21 mm
Numbers of Bottles Included
12
Closure Color
Colorless
Graduated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33605
- Zoro #
- G822761384
- UPC #
- 840287258844
- Country of Origin
- India
- Closure Type
- Screw-On
- Numbers of Bottles Included
- 12
- Closure Color
- Colorless
- Graduated
- No
- Clarity
- Translucent
- Closure Material
- Polypropylene
- Standards
- FDA CFR 21
- USP Specification
- Type I
- Basic Material
- Plastic
- Closure Included
- Yes
- Body Color
- Colorless
- Autoclavable
- Yes
- Closure Liner Material
- Unlined
- Capacity - English
- 2 fl oz
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Square
- Special Features
- Leakproof Closure, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Bottle Type
- Reagent
- ASTM Specification
- E438
- Capacity - Metric
- 60 mL
- Body Material
- PPCO
- Item
- Reagent Bottle
- Front Closure
- Screw-On
Description
Reagent Bottle, Body Color Colorless, Body Material PPCO, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 82.6 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 27.5 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.