Zoro Homepage

Rear Piston Guide

  • Mfr # 1780100

  • Zoro # G5267157


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Fits Brand
Annovi Reverberi, Dayton
Material
Brass
Product Type
Rear Piston Guide
Overall Diameter
15 mm
Compatible Manufacturer Model Number
SXMA3.5G30, SXMA3G30, SXMA3G35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1780100
Zoro #
G5267157
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
15 mm

Details

Item
Rear Piston Guide
Fits Brand
Annovi Reverberi, Dayton
Material
Brass
Product Type
Rear Piston Guide
Compatible Manufacturer Model Number
SXMA3.5G30, SXMA3G30, SXMA3G35
Compatible Brand
Annovi Reverberi, Dayton

Description

Rear Piston Guide, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.