Rebar Tie Wire, 16 ga., 340 ft., PK20
Mfr # 16BARTW35
Zoro # G0529168
product price: $256.99
/pk 20, $12.85/ea
Free Shipping & Returns
Key Features
Gauge
16 ga
Material
Steel
Coil Length
340 ft
Standards
ASTM A853
Package Type
Carton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16BARTW35
Zoro #
G0529168
UPC #
786789416026
Country of Origin
United States
Dimensions
Coil Length
340 ft
Diameter
0.0625"
Length
1028 ft.
Wire Diameter
.062"
Details
Gauge
16 ga
Material
Steel
Standards
ASTM A853
Item
Rebar Tie Wire
Package Type
Carton
Weight
3.5 lb.
Finish
Bare Wire
Color
Black
Wire Gauge
16 ga
Maximum Ties per Coil
680
Minimum Ties per Coil
340
Wraps per Tie
2
Number of Spools Included
20
Manufacturer Location
Made in USA*
Baling Wire Type
Coil
Wire Finish
Bare Wire
Break Strength
155 lb
ASTM Number
A853
Description
Rebar Tie Wire, Wire Gauge 16 ga, Coil Length 340 ft, Material Steel, Maximum Ties per Coil 680, Wraps per Tie 2, Number of Spools Included 20, Manufacturer Location Made in USA*, Color Black, Minimum Ties per Coil 340, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.