Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receiving, 20 in W x 14 in H, Horizontal Rectangle, Fiberglass, 473C49

  • Mfr # 473C49

  • Zoro # G5584000


product price: $31.39
/ea

Key Features

Legend
Receiving
Sign Material
Fiberglass
Height
14 in
Width
20 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C49
Zoro #
G5584000
UPC #
00194484112028
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Receiving
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 212 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Outdoor Life Expectancy
10 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Format
Other Format
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
White
Sign Legend
Receiving
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Chemical Resistant
Yes
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend Style
Text
Average Outdoor Durability
10 yr
Maximum Service Temperature
212 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.