Zoro Homepage

Recessed Light Housing

  • Mfr # 5TP91

  • Zoro # G2551893


product price: $29.95
/ea

Key Features

Item - Recessed Down Light
Traditional Recessed Down Light Kit
Nominal Aperture Size
6 in
Fixture Type - Recessed Down Light
New Construction
Trim Style - Recessed Down Light
Open
IC Rating - Recessed Down Light
IC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TP91
Zoro #
G2551893
UPC #
190735584149
Country of Origin
China

Dimensions

Nominal Aperture Size
6 in
Height
7 1/4 in
Width
7 1/2 in
Height (In.)
7-1/4
Width (In.)
10-3/4
Nominal Size
6 in
Overall Height
7 1/4 in
Outside Diameter
6 1/8 in

Details

Item - Recessed Down Light
Traditional Recessed Down Light Kit
Fixture Type - Recessed Down Light
New Construction
Trim Style - Recessed Down Light
Open
IC Rating - Recessed Down Light
IC
Trim Color - Recessed Down Light
White
Max. Wattage - Recessed Down Light
65.0
Voltage - Recessed Down Light
120V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Suggested Lamp Type - Recessed Down Light
BR30, PAR30
Lighting Technology
Incandescent
Insulation Type
IC
Description/Special Features
Open Trim Kit
Lamp Type
Incandescent
Fixture Type
New Construction
Suggested Lamp Item No.
1K401
Ceiling Opening Required - Recessed Down Light
6 1/8 in
Voltage
120V AC
Number of Lamps
1
Item
Recessed Down Light Kit
Lamp Voltage - Recessed Down Light
120V AC
Max. Wattage
75W A19, 65W BR30, 75W PAR30L
Actual O.D.
6 1/8 in
Maximum Wattage
65 W
IC Rating
IC
Suggested Bulb Type
BR30, PAR30
Ceiling Opening Required
6 1/8 in
Ceiling Type
Flat Ceiling
Trim Style
Open
Trim Color
White

Description

Recessed Down Light Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 65 W, Voltage 120V AC, Overall Height 7 1/4 in, Lighting Technology Incandescent, IC Rating IC, Trim Color White, Trim Style Open, Outside Diameter 6 1/8 in, Ceiling Opening Required 6 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.