Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Light Housing

  • Mfr # 5TP97

  • Zoro # G3027157


product price: $31.69
/ea

Key Features

Item - Recessed Down Light
Traditional Recessed Down Light Kit
Nominal Aperture Size
6 in
Trim Style - Recessed Down Light
Eyeball
Fixture Type - Recessed Down Light
New Construction
IC Rating - Recessed Down Light
IC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TP97
Zoro #
G3027157
UPC #
190735584200
Country of Origin
China

Dimensions

Nominal Aperture Size
6 in
Height
7 1/4 in
Width
7 1/2 in
Nominal Size
6 in
Outside Diameter
6 1/8 in
Overall Height
7 1/4 in

Details

Item - Recessed Down Light
Traditional Recessed Down Light Kit
Trim Style - Recessed Down Light
Eyeball
Fixture Type - Recessed Down Light
New Construction
IC Rating - Recessed Down Light
IC
Trim Color - Recessed Down Light
White
Max. Wattage - Recessed Down Light
65.0
Voltage - Recessed Down Light
120V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Suggested Lamp Type - Recessed Down Light
BR30, PAR30
Lighting Technology
Incandescent
Suggested Lamp Item No.
1K401
Fixture Type
New Construction
Ceiling Opening Required - Recessed Down Light
6 1/8 in
Voltage
120V AC
Number of Lamps
1
Description/Special Features
Eyeball Trim Kit
Item
Recessed Down Light Kit
Actual O.D.
6 1/8 in
Lamp Voltage - Recessed Down Light
120V AC
Suggested Bulb Type
BR30, PAR30
Trim Color
White
Ceiling Type
Flat Ceiling
Maximum Wattage
65 W
IC Rating
IC
Ceiling Opening Required
6 1/8 in
Trim Style
Eyeball

Description

Recessed Down Light Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 65 W, Voltage 120V AC, Overall Height 7 1/4 in, Lighting Technology Incandescent, IC Rating IC, Trim Color White, Trim Style Eyeball, Outside Diameter 6 1/8 in, Ceiling Opening Required 6 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.