Zoro Homepage

Recessed Trim, 4 Inch, Reflector

  • Mfr # 10F201

  • Zoro # G3100146


product price: $9.15
/ea

Key Features

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Nominal Aperture Size
4 in
Trim Style - Recessed Down Light
Reflector
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
Aluminum Reflector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F201
Zoro #
G3100146
UPC #
190735564325
Country of Origin
China

Dimensions

Nominal Aperture Size
4 in
Outside Dia. (In.)
5-1/2
Outside Dia.
5 1/2 in
Inside Dia. (In.)
4
Inside Dia.
4 in

Details

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Trim Style - Recessed Down Light
Reflector
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
Aluminum Reflector
Max. Wattage - Recessed Down Light
50.0
Suggested Lamp Type - Recessed Down Light
PAR20
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
Halogen, Incandescent, LED
Housing Finish
White Ring/Silver Baffle
Type
Reflector
Item
Recessed Down Light Trim
Lamp Type
PAR20
Fits
4" Housing
Housing Material
metal
For Use With
10F239 ,10F240

Description

Recessed Lighting Trim, Reflector, Fits 4 In. Housing, For Use With 10F239 ,10F240, PAR20 Lamp Type, White Ring/Silver Baffle Housing Finish, Metal Housing Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.