Shop ZORO SELECT
See all product information
Create Account
Recessed Trim, 5 Inch, Baffle
- Mfr # 10F212
- Zoro # G5140256
product price:Â
$
7.19
/ea
Key Features
Type
Baffle
Nominal Aperture Size
5 in
Lamp Type
BR30, PAR30
Fits
5" Housing
Lighting Technology
Halogen, Incandescent, LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10F212
- Zoro #
- G5140256
- UPC #
- 190735564424
- Country of Origin
- China
- Type
- Baffle
- Item
- Recessed Down Light Trim
- Lamp Type
- BR30, PAR30
- Fits
- 5" Housing
- Lighting Technology
- Halogen, Incandescent, LED
- Reflector or Baffle Color
- White
- For Use With
- 10F243,10F244,10F245,10F246
- Housing Finish
- White Ring, White Baffle
- Housing Material
- Metal
- Trim Style
- Baffle
- Ceiling Type
- Flat Ceiling
- Trim Color
- White
- Maximum Fixture Wattage
- 75 W
- Compatible Product Type
- 10F243,10F244,10F245,10F246
Dimensions
- Nominal Aperture Size
- 5 in
- Nominal Size
- 5 in
- Inside Diameter
- 5 1/2 in
- Outside Diameter
- 6 3/4 in
Description
Recessed Down Light Trim, Nominal Size 5 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Baffle, Trim Color White, Ceiling Type Flat Ceiling, Compatible Grainger Part Number 10F243, 10F244, 10F245, 10F246, Inside Diameter 5 1/2 in, Maximum Wattage 75 W, Outside Diameter 6 3/4 in, Reflector or Baffle Color White, Suggested Bulb Type BR30, PAR30
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.