Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Trim, Baffle Splay

  • Mfr # 10F211

  • Zoro # G8545092


product price: $6.19
/ea

Key Features

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Nominal Aperture Size
5 in
Trim Style - Recessed Down Light
Baffle Splay
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F211
Zoro #
G8545092
UPC #
190735564417
Country of Origin
China

Dimensions

Nominal Aperture Size
5 in
Inside Dia. (In.)
5-1/2
Outside Dia. (In.)
6-1/2
Inside Dia.
5 1/2 in
Outside Dia.
6 1/2 in
Nominal Size
5 in
Inside Diameter
5 1/2 in
Outside Diameter
6 1/2 in

Details

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Trim Style - Recessed Down Light
Baffle Splay
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
White
Max. Wattage - Recessed Down Light
75.0
Suggested Lamp Type - Recessed Down Light
BR30, PAR30
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
Halogen, Incandescent, LED
For Use With
10F244,10F245,10F246
Housing Finish
White Ring/White Baffle
Item
Recessed Down Light Trim
Housing Material
Metal
Type
Baffle splay
Lamp Type
BR30,PAR30
Fits
5" Housing
Trim Color
White
Maximum Wattage
75 W
Ceiling Type
Flat Ceiling
Suggested Bulb Type
BR30, PAR30
Trim Material
Metal
Trim Style
Baffle Splay
Compatible Grainger Part Number
10F244, 10F245, 10F246

Description

Recessed Down Light Trim, Nominal Size 5 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Baffle Splay, Trim Color White, Ceiling Type Flat Ceiling, Compatible with Grainger Part Number 10F244, 10F245, 10F246, Inside Diameter 5 1/2 in, Maximum Wattage 75 W, Outside Diameter 6 1/2 in, Reflector or Baffle Color White, Suggested Bulb Type BR30, PAR30

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.