Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Hand Lamp, Max Run time 5hr

  • Mfr # 820D97

  • Zoro # G314228890


product price: $44.39
/ea

Key Features

Rechargeable
Yes
Includes
Charger, USB cable
Housing Material
ABS
Lamp Life
50,000 hr
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820D97
Zoro #
G314228890
UPC #
-
Country of Origin
China

Dimensions

Battery Size
3.7V
Handle Length
4 in
Manufacturer Warranty Length
1 yr
Overall Length
10.3 in

Details

Item
Rechargeable Hand Lamp
Rechargeable
Yes
Includes
Charger, USB cable
Housing Material
ABS
Lamp Life
50,000 hr
Lighting Technology
LED
Switch Type
Push Button
Features
Hand free use
Lens Material
Polycarbonate
Power Source
Battery
Minimum Operating Temperature
-4 Degrees F
Battery Chemistry
Lithium Ion
Foldable
No
Handle Style
Ergonomic
Maximum Run Time
5 hr
Includes Charger
Yes
Maximum Brightness
500 lm
Number of Brightness Levels
2
Brightness Levels
250 lm, 500 lm
Hazardous Location Specification
Not Rated
Includes Bulb
Built-In
Mount Type
Hook, Magnet
Housing Color
Black/Gray
Maximum Operating Temperature
113 Degrees F
Brightness Control
Stepped Levels
Includes Batteries
Yes
Includes Ultraviolet Light
No
Color Rendering Index
80
For Location
Indoor

Description

Rechargeable Hand Lamp, Power Source Battery, Lighting Technology LED, Bulb Wattage Not Applicable, Maximum Brightness 500 lm, Number of Brightness Levels 2, Maximum Run Time 5 hr, Includes Ultraviolet Light No, Housing Color Black/Gray, Mount Type Hook, Magnet, Includes Charger, USB cable, Overall Length 10.3 in, Foldable No, Battery Chemistry Lithium Ion, Color Rendering Index 80, Hazardous Location Specification Not Rated, Includes Batteries Yes, Includes Bulb Built-In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products